Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cascades Roll Paper Towel Starter Kit W/ FREE Global Industrial™ Automatic Dispenser

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Cascades Roll Paper Towel Starter Kit W/ FREE Global Industrial™ Automatic Dispenser

Item #: WB640301FD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $135.90 Save up to 30%
Price: $ 95.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cascades Roll Paper Towel Starter Kit W/ FREE Global Industrial™ Automatic Roll Paper Towel Dispenser

Cascades Roll Paper Towel Starter Kit provides hygienic, hands-free deliver of paper towels in restrooms, food service, healthcare facilities, manufacturing facilities, and more. Automatic Roll Paper Towel Dispenser automatically activates with user's motion, and automatically shuts off when hands are removed from sensor range. Durable and translucent smoke gray plastic cover makes it easy to see when a new roll is neededDispenses measured amounts of paper towels to prevent waste. Automatic paper towel dispenser features adjustable settings to allow operator to select sheet length, time delay between paper dispenses, and paper savings mode. Operates on 4 D alkaline batteries (sold separately), which lasts up to 72,000 cycles. Automatic paper towel dispenser features low battery indicator light. Steel teeth allow for easy paper towel tearing. Keyed top lock helps prevent theft and vandalism.

Decor® Roll Paper Towels is the perfect accompaniment and exceeds the most stringent environmental standards. Made from 100% recycled material, with minimum 80% post-consumer content. Each roll is 800 ft. long and features a natural color finish and 1-ply thickness. Each starter kit contains one automatic roll paper towel dispenser and one case of 6 paper towel rolls.

Product Specifications

    • BRANDCascades/Global Industrial™
    • TYPEGeneral
    • STYLEJumbo
    • MANUFACTURERS PART NUMBER640301FD
    • PAPER WIDTH INCHES8
    • DISPENSER WIDTH11-1/4
    • DISPENSER CAPACITY8" Non-Perforated Roll
    • PAPER THICKNESS1 Ply
    • PAPER COLORBrown
    • DISPENSER MATERIALPlastic
    • PAPER PACKAGE QUANTITY6 Rolls
    • DISPENSER MOUNT TYPESurface Mounted
    • DISPENSER DEPTH9-1/4
    • DISPENSER HEIGHT15
    • DISPENSER FINISHSmoke Gray w/ Beige Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!