Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Household Roll Paper Towels 2 Ply 9" x 11", 100 Sheets/Roll 24 Rolls/Case - GJO24081

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Genuine Joe Household Roll Paper Towels 2 Ply 9" x 11", 100 Sheets/Roll 24 Rolls/Case - GJO24081

Item #: WBB1529509

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.62 Save up to 45%
Qty Price
1-2 $31.95 ea.
3-4 $29.95 ea.
5+ $28.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Household Roll Paper Towels 2 Ply 9" x 11", 100 Sheets/Roll 24 Rolls/Case - GJO24081

Use Household Roll Towels in the kitchen, breakroom or anywhere else you need to tear a sheet quickly along the perforated edge. The two-ply construction facilitates fast spill pickup and greater liquid capacity. Towels are from a high percentage of recycled fiber with post-consumer material that easily exceeds EPA guidelines. Each roll has 100 sheets.

Product Specifications

    • BRANDGenuine Joe
    • DESCRIPTIONPerforated
    • STYLE2 Ply
    • SIZE TYPE100
    • WIDTH INCHES11
    • LENGTH INCHES--
    • LENGTH FEET73
    • SHEET WIDTH INCHES11
    • SHEET LENGTH INCHES9
    • MANUFACTURERS PART NUMBERGJO24081
    • COLOR FINISHWhite
    • PACKAGE QUANTITY24
    • SHEET QUANTITY100
    • WEIGHT LBS14.6
    • CONSTRUCTIONRecycled Material

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!