Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nonperforated Paper Towel Roll, 8 x 350', Natural, 12/Carton - WNS108
See all 89 items in product family

Nonperforated Paper Towel Roll, 8 x 350', Natural, 12/Carton - WNS108

Item #: WBB241037

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.32 Save up to 55%
Qty Price
1 $36.95 ea.
2+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Nonperforated Paper Towel Roll, 8 x 350', Natural, 12/Carton

Designed primarily for hand drying in washrooms when combined with the appropriate dispenser. High quality, embossed. Provides cleaner roll cuts and consistent coloring. One-ply. 8" width. Towel/WipeType: Roll Towels; Application: Hand; Washrooms; Material(s): Paper. 8" wide, 2" core.

Product Specifications

    • BRANDWindsoft
    • DESCRIPTIONContinuous
    • TYPEStandard
    • STYLE1 Ply
    • SIZE TYPEVaries
    • WIDTH INCHES8
    • LENGTH FEET350
    • SHEET WIDTH INCHES--
    • SHEET LENGTH INCHES--
    • MANUFACTURERS PART NUMBERWNS108
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12
    • CONSTRUCTIONPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!