Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1005 Premium Recycled Two-Ply Bath Tissue, 504 Sheets/Roll, 80 Rolls/Carton - MRC4580
See all 31 items in product family

1005 Premium Recycled Two-Ply Bath Tissue, 504 Sheets/Roll, 80 Rolls/Carton - MRC4580

Item #: WBB240987

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.20 Save up to 41%
Price: $ 75.68

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
1005 Premium Recycled Two-Ply Bath Tissue, 504 Sheets/Roll, 80 Rolls/Carton

Septic safe. White. Tissue Type: Toilet; Number of Plies: 2; Number of Sheets: 504 per roll; Length: 4.33 in.

Product Specifications

    • BRANDMarcal®
    • DESCRIPTIONRecycled
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • MANUFACTURERS PART NUMBERMRC4580
    • COLOR FINISHWhite
    • PACKAGE QUANTITY80
    • SHEET QUANTITY504 Sheets/Roll
    • SIZE4-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed