Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® 2-Ply Jumbo Roll Bath Tissue White - 725', 12 Rolls/Case 183014

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Sellars® 2-Ply Jumbo Roll Bath Tissue White - 725', 12 Rolls/Case 183014

Item #: WBB1542000

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.32 Save up to 17%
Qty Price
1-4 $25.95 ea.
5-9 $24.50 ea.
10+ $23.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® 2-Ply Jumbo Roll Bath Tissue White - 725', 12 Rolls/Case 183014

Made with 100% recycled fibers- 50% post consumer and 50% pre consumer. 3.3" Core. Reliable 2-Ply performance at a low cost. White color achieved without the use of chlorine. Economical white 2-ply jumbo roll bath tissue has a low cost per-unit. Perfect for high traffic washrooms in hotels, schools, office buildings, public facilities, healthcare facilities, foodservice facilities, etc. Bath tissue is septic safe. Made in the USA.

Product Specifications

    • BRANDSellars®
    • DESCRIPTIONJumbo
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • LENGTH FEET725'
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12
    • SIZE9
    • ROLL DIAMETER9"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!