Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® 2-Ply Standard Bath Tissue White- 375Ct, 96 Rolls/Case 183220

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Sellars® 2-Ply Standard Bath Tissue White- 375Ct, 96 Rolls/Case 183220

Item #: WBB1541995

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.97 Save up to 26%
Qty Price
1-4 $31.95 ea.
5-9 $30.95 ea.
10+ $28.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® 2-Ply Standard Bath Tissue White- 375Ct, 96 Rolls/Case 183220

Standard bath tissue is embossed to provide a soft and comfortable feel. 3.3" Core. Reliable 2-ply performance at a low cost. White color achieved without the use of chlorine. Made with 100% recycled fibers- 50% post consumer and 50% pre consumer. Economical 2-ply white bath tissue fits a vast array of bath tissue dispensers. Bath tissue is septic safe. Made in the USA.

Product Specifications

    • BRANDSellars®
    • DESCRIPTIONStandard
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • MANUFACTURERS PART NUMBER183220
    • COLOR FINISHWhite
    • PACKAGE QUANTITY96
    • SHEET QUANTITY375 Sheets/Roll
    • SIZE4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!