Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Roll Bath Tissue, 500 Sheets/Roll, 96 Rolls/Case - WNS2240
See all 25 items in product family

Single Roll Bath Tissue, 500 Sheets/Roll, 96 Rolls/Case - WNS2240

Item #: WBB240948

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $139.08 Save up to 49%
Qty Price
1 $71.43 ea.
2+ $70.62 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Single Roll Bath Tissue, 500 Sheets/Roll, 96 Rolls/Case

Soft, absorbent white tissue in attractive individual wrappers. Safe for sewer and septic systems. Tissue Type: Toilet; Number of Plies: 2; Number of Sheets: 500 per roll; Length: 4-1/8 in.

Product Specifications

    • BRANDWindsoft
    • DESCRIPTIONStandard
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • MANUFACTURERS PART NUMBERWNS2240
    • COLOR FINISHWhite
    • PACKAGE QUANTITY96
    • SHEET QUANTITY500 Sheets/Roll
    • SIZE4-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!