Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Jumbo Roll Bath Tissue, 9" dia, 1000 ft, 12 Rolls/Carton - WNS202
See all 16 items in product family

White Jumbo Roll Bath Tissue, 9" dia, 1000 ft, 12 Rolls/Carton - WNS202

Item #: WBB240942

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.56 Save up to 53%
Qty Price
1 $50.54 ea.
2+ $47.28 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
White Jumbo Roll Bath Tissue, 9" dia, 1000 ft, 12 Rolls/Carton

Large roll saves time and money on maintenance. Fits most jumbo dispensers. White. 9" roll diameter. Tissue Type: Toilet; Number of Plies: 2; Length: 1000 ft.

Product Specifications

    • BRANDWindsoft
    • DESCRIPTIONJumbo
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • LENGTH FEET1000'
    • MANUFACTURERS PART NUMBERWNS202
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12
    • SIZE9
    • ROLL DIAMETER9"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!