Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brooklace Lace Doilies, Round, 5", White, 2000 ct

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Brooklace Lace Doilies, Round, 5", White, 2000 ct

Item #: WBB567483

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $30.95 ea.
2 $26.95 ea.
3+ $25.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Brooklace Lace Doilies, Round, 5", White

Features:

  • Embroidered design lends an elegant, traditional flair
  • Doilies are specifically designed for displaying pastries and desserts in bakeries and restaurants
  • Thick, AOK K-Parve lace.Shape:Round;Diameter [Nom]:5 in

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDHoffmaster
    • LENGTH INCHES0.875
    • WIDTH INCHES0.875
    • DESCRIPTIONBrooklace Lace Doilies, Round, 5 in. Dia, White, 2000/Carton

    • COLORWhite
    • COLOR FINISHWhite
    • PACKAGE QUANTITY2000/Carton
    • HEIGHT INCHES0.27
    • WEIGHT LBS3.1
    • DIAMETER INCHES5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Value!

Your review: Fabulous bargain! Doilies are just as described.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed