Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cold Drink Cups, Polycoated Paper, 12 oz., Sage Design, 2400 ct

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Cold Drink Cups, Polycoated Paper, 12 oz., Sage Design, 2400 ct

Item #: WBB567390

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.71

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cold Drink Cups, Polycoated Paper, 12 Oz, Sage Design, 100/Bag

Features:

  • Double polycoated paper

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDDixie®
    • MANUFACTURERS PART NUMBERDIX 12FPSAGE
    • LENGTH INCHES1.842
    • WIDTH INCHES1.25
    • TYPECold Beverage Cups
    • COLOR FINISHMulticolor
    • PACKAGE QUANTITY2400
    • HEIGHT INCHES2.025
    • WEIGHT LBS.40.4
    • CAPACITY12 oz.
    • STYLESage Design
    • CAPACITY OUNCES11 oz. - 15 oz.
    • MATERIALPolycoated Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!