Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dart® Plastic Lids, Fits 32 Oz. Foam Cups, Vented, White

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Dart® Plastic Lids, Fits 32 Oz. Foam Cups, Vented, White

Item #: WBB1223603

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $36.95 ea.
2 $31.95 ea.
3+ $30.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dart® Plastic Lids, Fits 32 Oz. Foam Cups, Vented, White

Universal design allows you to accommodate a wide range of hot and cold foam cups. Flat, solid center minimizes the potential for splashing. Raised edge vents allow steam to escape. No straw slot. Material(s): Plastic; Color(s): Translucent.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDDart®
    • MANUFACTURERS PART NUMBERDCC 32JL
    • DESCRIPTIONPlastic Lids
    • TYPEHot/Cold Beverage Lids
    • COLOR FINISHWhite
    • PACKAGE QUANTITY500
    • SPECIAL FEATURESVented Lid
    • CAPACITY32 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!