Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SOLO® SCC X20NJ - Foam Cups, Hot/Cold, 20 Oz., Jazz Design, 750 ct

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

SOLO® SCC X20NJ - Foam Cups, Hot/Cold, 20 Oz., Jazz Design, 750 ct

Item #: WBB567578

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Foam Cups, Hot/Cold, 20 Oz, Jazz Design

Features:

  • Thin-wall foam cups provide insulation for hot and cold beverages
  • Soft, neutral design coordinates with all of your breakroom supplies.Capacity (Volume) [Nom]:20.000 oz

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDSOLO®
    • MANUFACTURERS PART NUMBERSCC X20NJ
    • LENGTH INCHES1.609
    • DESCRIPTIONFoam Cups, Hot/Cold, 20 oz., Jazz Design
    • TYPEHot/Cold Beverage Cups
    • COLOR FINISHMulticolor
    • PACKAGE QUANTITY750
    • WEIGHT LBS.14
    • CAPACITY20 oz.
    • CAPACITY OUNCES16 oz. - 20 oz.
    • STYLEJazz Design
    • MATERIALFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!