Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dart® Plastic Lids, For 16 oz. Hot/Cold Foam Cups, Sip-Thru Lid, White, 1000 ct

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Dart® Plastic Lids, For 16 oz. Hot/Cold Foam Cups, Sip-Thru Lid, White, 1000 ct

Item #: WBB567477

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $41.95 ea.
3+ $37.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Plastic Lids, For 16 Oz Hot/Cold Foam Cups, Sip-Thru Lid, White

Features:

  • Universal design allows you to accommodate a wide range of hot and cold foam cups
  • Flat, solid center minimizes the potential for splashing
  • Raised edge vents allow steam to escape

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDDart®
    • MANUFACTURERS PART NUMBERDCC 16UL
    • LENGTH INCHES1.7
    • WIDTH INCHES0.7
    • DESCRIPTIONPlastic Lids, For 16 oz. Hot/Cold Foam Cups, Sip-Thru Lid, White
    • TYPEHot/Cold Beverage Lids
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1000
    • HEIGHT INCHES1.5
    • WEIGHT LBS.6.6
    • MATERIALPlastic
    • CAPACITY16 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!