Take 15% off your entire order!

Offer applied at checkout

Genuine Joe GJO19045PK - Cups, Polyurethane Lined, Disposable 8 Oz., 50/Pack, White

Genuine Joe GJO19045PK - Cups, Polyurethane Lined, Disposable 8 Oz., 50/Pack, White

Item #: WBB916541

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8 oz.
  • 10 oz.
  • 12 oz.

8 oz.

  • SELECT
  • 50
  • 1000

50

Price: $3.49

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Genuine Joe Polyurethane-Lined Disposable Cups, 8 Oz., 50/Pack, White

Disposable cups are perfect for your beverage center or breakroom. Polyurethane-lined, single walls are designed to hold hot beverages. Cups are made of 100% virgin material. Matching lids and sleeves are sold separately.

Product Specifications

  • BRANDGenuine Joe®
  • MANUFACTURERS PART NUMBERGJO19045PK
  • DESCRIPTIONPolyurethane-Lined Disposable Cups
  • TYPEHot/Cold Beverage Cups
  • COLORWhite
  • PACKAGE QUANTITY50
  • CAPACITY8 oz.
  • CAPACITY OUNCES6 oz. - 10 oz.
  • MATERIALPolyurethane-Lined
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Genuine Joe GJO19045PK - Cups, Polyurethane Lined, Disposable 8 Oz., 50/Pack, White

Genuine Joe GJO19045PK - Cups, Polyurethane Lined, Disposable 8 Oz., 50/Pack, White

Item #: WBB916541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant