Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SOLO® Galaxy Translucent Cups, 16 oz., 500/Carton

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

SOLO® Galaxy Translucent Cups, 16 oz., 500/Carton

Item #: WBB1223519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $49.95 ea.
2+ $46.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SOLO® Cup Company Galaxy Translucent Cups, 16 oz., 500/Carton

An economical way to serve any cold beverage. Cup Type: Cold; Capacity: 16 oz; Color(s): Translucent.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDSOLO®
    • MANUFACTURERS PART NUMBEROFY16P-0100
    • DESCRIPTIONGalaxy Translucent Cups
    • TYPECold Beverage Cups
    • COLOR FINISHTranslucent
    • PACKAGE QUANTITY500
    • CAPACITY16 oz.
    • CAPACITY OUNCES16 oz. - 20 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed