Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SOLO® Symphony Trophy Plus Dual Temperature Cups, 10 oz, Beige, 60/Pack

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

SOLO® Symphony Trophy Plus Dual Temperature Cups, 10 oz, Beige, 60/Pack

Item #: WBB1223784

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.22 ea.
2 $8.10 ea.
3+ $6.78 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SOLO® Cup Company Symphony Trophy Plus Dual Temperature Cups, 10 oz, Beige, 50/Pack

These cups offer a single-cup solution for hot and cold beverages, a common lid fit for the 5 most popular cup sizes and a smaller case cube to minimize warehouse storage space. These efficient cups are durable and feature full print graphics to showcase operator brand identity. Trophy® Plus™ offers improved cup rigidity and enhanced cup surface sheen. Cup Type: Hot/Cold; Capacity: 10 oz; Material(s): Foam; Color(s): Tan.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDSOLO®
    • MANUFACTURERS PART NUMBERSCC X10NJ8002PK
    • DESCRIPTIONSymphony Trophy Plus Dual Temperature Cups
    • TYPEHot/Cold Beverage Cups
    • COLOR FINISHMulticolor
    • PACKAGE QUANTITY60
    • CAPACITY10 oz.
    • CAPACITY OUNCES6 oz. - 10 oz.
    • STYLESymphony Design
    • FOR USE WITHSOLO® DLX10R
    • MATERIALFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!