Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dixie Wax-Coated Cold Paper Cups, 3 Oz., Nature Design, 50/Pack, White

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Dixie Wax-Coated Cold Paper Cups, 3 Oz., Nature Design, 50/Pack, White

Item #: WBB916368

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dixie Wax-Coated Cold Paper Cups, 3 Oz., Nature Design, 50/Pack, White

Bring a contemporary look to your cold beverage service with cups featuring Pathways, an eye-catching design based on nature's beauty. Paper cups feature poly-coated paper sides and wax-coated, flush bottoms so they are ideal for cold beverages. Strong sidewalls provide rigidity. Each cup holds 3 oz. Space-saving, smaller case size replaces traditional sleeves of product. WiseSize product offering provides a packaging solution for efficiency in your business.

Product Specifications

    • BRANDDixie®
    • MANUFACTURERS PART NUMBERDXE45WSPK
    • TYPECold Beverage Cups
    • COLOR FINISHWhite
    • PACKAGE QUANTITY50
    • SIZE3 Oz.
    • CAPACITY3 oz.
    • CAPACITY OUNCES1/2 oz. - 5 oz.
    • MATERIALWax-Coated Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed