Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuck-Top Bakery Boxes, 19w X 14d X 4h, White, 50 ct

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Tuck-Top Bakery Boxes, 19w X 14d X 4h, White, 50 ct

Item #: WBB567425

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $53.52 ea.
2+ $50.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tuck-Top Bakery Boxes, 19w X 14d X 4h, White

Features:

  • You can package a wide range of bakery products in these convenient, affordably priced boxes
  • Integrated tuck-top lid simplifies putting together orders
  • Lock-corner design enables propped-open display
  • Coated exterior minimizes the potential for oil transfer.Number of Compartments [Nom]:1;Food Container Type:Bakery Box;Height [Nom]:4 in;Depth [Nom]:14 in.

This product arrives to most customers in 2-3 business days.

Product Specifications

    • DISTRIBUTOR PART NUMBERSCH1029
    • LENGTH INCHES14
    • WIDTH INCHES19
    • DESCRIPTIONTuck-Top Bakery Boxes, 19W x 14D x 4H Inches, White, 50/Carton

    • TYPELock Corner Tuck top Sheet Cake Box
    • COLOR FINISHWhite
    • PACKAGE QUANTITY50/Carton
    • HEIGHT INCHES4
    • WEIGHT LBS41
    • MANUFACTURER NAMESouthern Champion Tray
    • SIZE--
    • CAPACITY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!