Take 15% off your entire order!

Offer applied at checkout

Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 3 Compartments - 200 Pack

Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 3 Compartments - 200 Pack

Item #: WBB1601390

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $49.95

Clearance Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 3 Compartments - 200 Pack

Versatile foam containers equipped to handle varying food temperatures. Feature reliable hinged lid and secure lock. Cater to a wide range of carryout and storage needs. Transport safe and easy to store. Food Container Type: Carryout; Material: Foam; Color: White; Depth: 9 1/4".

Product Specifications

  • BRANDGenpak®
  • LENGTH INCHES9-1/4
  • WIDTH INCHES9-1/4
  • COLOR FINISHWhite
  • PACKAGE QUANTITY200
  • HEIGHT INCHES3
  • # OF COMPARTMENTS3
  • CONSTRUCTIONFoam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 3 Compartment - 200 Pack

Item #: B1601450

Not Yet Rated

Ships same day.

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 3 Compartments - 200 Pack

Hinged Lid Foam Food Containers 9-1/4" x 9-1/4" x 3" 3 Compartments - 200 Pack

Item #: WBB1601390

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant