
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Hinged Lid Plastic Containers 4-1/2" x 5-3/8" x 1-1/2" 8 Oz - 200 Pack
Secure, 360 tight-seal closure minimizes the potential for leakage. Crack-resistant plastic shell provides excellent protection to various foodservice products. Large contents-check window helps enhance in-store sales while simplifying order delivery. Food Container Type: Carryout; Material: Plastic; Capacity (Volume): 8 oz; Color: Clear.
Secure, 360 tight-seal closure minimizes the potential for leakage. Crack-resistant plastic shell provides excellent protection to various foodservice products. Large contents-check window helps enhance in-store sales while simplifying order delivery. Food Container Type: Carryout; Material: Plastic; Capacity (Volume): 8 oz; Color: Clear.
Product Specifications
- BRANDGenpak®
- LENGTH INCHES5-3/8
- WIDTH INCHES4-1/2
- COLOR FINISHClear
- PACKAGE QUANTITY200
- HEIGHT INCHES1-1/2
- # OF COMPARTMENTS1
- CONSTRUCTIONPlastic
- CAPACITY OUNCES8
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Hinged Lid Foam Food Container 9-1/4" x 9-1/4" x 3" 1 Compartment - 200 Pack
Item #: B1601445
Not Yet Rated
Ships same day.
$58.95

Hinged Lid Plastic Containers 4-1/2" x 5-3/8" x 1-1/2" 8 Oz - 200 Pack
$55.95
- Product Information
- Customer Review
- Product Q&A