Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handi-Foil® HFA 206030 , Aluminum Rectangular Pan, Silver, 500/Carton

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Handi-Foil® HFA 206030 , Aluminum Rectangular Pan, Silver, 500/Carton

Item #: WBB567446

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Handi-Foil HFA 206030 , Aluminum Rectangular Pan

All purpose aluminum pans are an affordable carry out solution. These pans accommodate a wide variety of foodservice, bakery and restaurant needs as a sensible and dependable catering option. Easy to clean up after cooking or serving & can be reused.

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDHandi-Foil of America®
    • MANUFACTURER PART NUMBERHFA206030
    • WIDTH INCHES5-1/8
    • DEPTH INCHES7-1/16
    • DESCRIPTIONRectangular Foil Pan
    • TYPERectangle
    • COLORSilver
    • PACKAGE QUANTITY500
    • HEIGHT INCHES1-11/16
    • MANUFACTURER NAMEHandi-Foil of America
    • MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!