Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genpak® GNPW1002, Supermarket Tray, Foam, White, 500/Carton

Rollover image to zoom in

Click image to enlarge

Genpak® GNPW1002, Supermarket Tray, Foam, White, 500/Carton

Item #: WBB567385

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Genpak® GNP W1002, Supermarket Tray, Foam

Durable and sturdy supermarket food trays allow for arrangement of food in a presentable and appealing way. Used for showcasing meats, fruits and vegetables. Fit into the display racks at grocery stores with ease and keep items fresh.

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDGen-Pak® Corp.
    • MANUFACTURER PART NUMBERGNPW1002
    • LENGTH INCHES8-1/4
    • WIDTH INCHES5-3/4
    • DESCRIPTIONSupermarket Tray, Foam, White, 8-1/4x5-3/4x1, 125/Bag
    • TYPETray
    • COLOR FINISHWhite
    • PACKAGE QUANTITY500/Case
    • HEIGHT INCHES1
    • WEIGHT LBS6.2
    • MATERIALFoam
    • SHAPERectangle
    • FOOD CONTAINER TYPECarryout

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!