Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deliwrap Dry Waxed Paper Flat Sheets, 18 X 18, White, 3000 ct

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Deliwrap Dry Waxed Paper Flat Sheets, 18 X 18, White, 3000 ct

Item #: WBB567491

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 109.10

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Deliwrap Dry Waxed Paper Flat Sheets, 18 X 18, White, 1000/Pack

Features:

  • Deliwrap dry waxed sheets have a unique breathability which prevents sandwiches from getting soggy
  • Added wet strength enables them to stand up to sauces
  • They are both biodegradable and compostable
  • Packaging contains 40%-60% total recovered content

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDMarcal®
    • MANUFACTURERS PART NUMBERMCD 8224
    • TYPEWaxed Paper Flat Sheet
    • COLOR FINISHWhite
    • PACKAGE QUANTITY3000/Carton
    • WEIGHT LBS37
    • SIZE18 X 18
    • MATERIAL(S)Paper
    • MATERIALWax Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed