Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clay-Coated Paper Plates, 6 In, Symphony Design, Round, Mediumweight, 1000 ct

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Clay-Coated Paper Plates, 6 In, Symphony Design, Round, Mediumweight, 1000 ct

Item #: WBB567462

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $62.23 ea.
2+ $60.34 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Clay-Coated Paper Plates, 6 In, Symphony Design, Round, Mediumweight, 125/Pack

Features:

  • Great for your breakroom or kitchen area
  • Poly-coated for extra durability

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDSolo
    • DISTRIBUTOR PART NUMBERSCC MP6SYM
    • LENGTH INCHES1.192
    • DESCRIPTION"Clay-Coated Paper Plates"
    • TYPEDinnerware-Plate, Paper
    • COLOR FINISHWhite
    • PACKAGE QUANTITY125/Pack
    • HEIGHT INCHES0.541
    • WEIGHT LBS14
    • MANUFACTURER NAMESOLO® Cup Company
    • SIZE6"
    • MATERIALClay-Coated Mediummweight Paper
    • DIAMETER INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!