Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dart® DCC9PWF, Plastic Plates, 9" Dia., White, 500/Carton

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Dart® DCC9PWF, Plastic Plates, 9" Dia., White, 500/Carton

Item #: WBB567519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 104.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dart® DCC9PWF, Plastic Plates

Designed to be the most rigid plate available. Its "crystal cap" finish produces a china-like effect, while increasing the strength of the product. Sauces won't leak through its non-absorbent, cut-resistant surface. The simple, attractive design will complement any place setting. Quantity is 4 packs of 125 each, total of 500 plates.

This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDDart®
    • MANUFACTURER PART NUMBERDCC9PWF
    • DESCRIPTIONPlastic Plates
    • COLORWhite
    • PACKAGE QUANTITY500
    • DIAMETER INCHES9
    • MATERIALPlastic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

plastic plates

Your review: We use these plates for our roadside grill. We love them due to the durability of them. We serve a steak and sometimes the use of a steak knife is needed. These hold up to the knife and look much better than a paper plate.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed