Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft DRP774 - Dough Retarding/Proofing Pan, 40 Oz. Cap, 2-3/8" Deep,
See all 8 items in product family

American Metalcraft DRP774 - Dough Retarding/Proofing Pan, 40 Oz. Cap, 2-3/8" Deep,

Item #: WBB550405

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($98.00)

Price: $9.80
Product Information
Customer Review
Product Q&A
Dough Retarding/Proofing Pan, 40 oz. Cap, 2-3/8" Deep,

Constructed of heavy 14 gauge (.064", 1.5 mm) tempered aluminum. Self stacking design. Requires minimum storage space, easily cleaned, refrigerates quickly, and stacks securely. Eastern pan stacks with pans of similar shape. Standard Straight Sided Stacking 7-7/8" OD x 7-1/4" ID x 2-3/8" (20 x 18.4 x 6.03 cm) 40 oz. (1.18 liters) capacity

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONDough Pan
    • CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERDRP774
    • PACKAGE QUANTITY1
    • SHAPERound
    • CAPACITY OUNCES40
    • DIAMETER INCHES7-1/4
    • HEIGHT INCHES2-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!