Take 15% off your entire order!

Offer applied at checkout

Winco BGDV-12 Pizza Delivery Bag - Pkg Qty 6

Winco BGDV-12 Pizza Delivery Bag - Pkg Qty 6

Item #: WBB1359602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.75 ea.

Price: $82.50 / Pkg of 6

Save $4.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco BGDV-12 Pizza Delivery Bag

Delivery Bag, 12" x 12" x 12".



Product Specifications

  • BRANDWinco
  • DESCRIPTIONDelivery Bag, 12 Inches x 12 Inches x 12 Inches

  • MANUFACTURER PART NUMBERBGDV-12
  • PACKAGE QUANTITY6
  • DEPTH INCHES12
  • WIDTH INCHES12
  • COLOR FINISHRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco BGPZ-18 Pizza Bag - Pkg Qty 6

Item #: B1359604

Not Yet Rated

Usually ships in 7 to 10 days

$94.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco BGDV-12 Pizza Delivery Bag - Pkg Qty 6

Winco BGDV-12 Pizza Delivery Bag - Pkg Qty 6

Item #: WBB1359602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant