Take 15% off your entire order!

Offer applied at checkout

Winco BGPZ-18 Pizza Bag - Pkg Qty 6

Winco BGPZ-18 Pizza Bag - Pkg Qty 6

Item #: WBB1359604

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.75 ea.

Price: $94.50 / Pkg of 6

Save $4.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco BGPZ-18 Pizza Bag

Pizza Bag, 18" x 18" x 5".



Product Specifications

  • BRANDAllied Metal Spinning
  • DESCRIPTIONPizza Bag, 18 Inches x 18 Inches x 5 Inches

  • MANUFACTURER PART NUMBERBGPZ-18
  • PACKAGE QUANTITY6
  • DEPTH INCHES18
  • WIDTH INCHES18
  • COLOR FINISHRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco BGPZ-24 Pizza Bag - Pkg Qty 6

Item #: B1359605

Not Yet Rated

Usually ships in 7 to 10 days

$121.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco BGPZ-18 Pizza Bag - Pkg Qty 6

Winco BGPZ-18 Pizza Bag - Pkg Qty 6

Item #: WBB1359604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant