discount codeFree shipping over 300

Applied at checkout

American Metalcraft PBDX1805 - Deluxe Pizza Delivery Bag, 18" x 18" x 5"

American Metalcraft PBDX1805 - Deluxe Pizza Delivery Bag, 18" x 18" x 5"

Item #: WBB552497

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $40.95

Quantity

Popular item in this category

American Metalcraft PB1800 - Pizza Delivery Bag, 18" x 18", Holds 2-16" Boxes

Usually ships in 7 to 10 days

Not Yet Rated

$41.95

Customers Also Viewed

Deluxe Pizza Delivery Bag, 18" X 18" X 5"

Deluxe Pizza Delivery Bags, The heavy nylon construction with reinforced stitching can hold up to two pizza boxes. The delivery bag contains PVC foam so your pizzas stay hot and fresh. The bag comes in red with black two-handled strap for easy carrying. 18" x 18" x 5" (45.7 x 45.7 x 12.7 cm) Holds two 16" (40.6 cm) pizza boxes

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONDeluxe Pizza Delivery Bags, 18 inches x 18" x 5" (45.7 x 45.7 x 12.7 cm) Holds t
  • MANUFACTURER PART NUMBERPBDX1805
  • PACKAGE QUANTITY1
  • HEIGHT INCHES5
  • DEPTH INCHES18
  • WIDTH INCHES18
  • COLOR FINISHRed w/Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PBDX1805 - Deluxe Pizza Delivery Bag, 18" x 18" x 5"

American Metalcraft PBDX1805 - Deluxe Pizza Delivery Bag, 18" x 18" x 5"

Item #: WBB552497

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top