discount codeFree shipping over 300

Applied at checkout

American Metalcraft PB1926 - Deluxe Pizza Delivery Bag W/Rack, 19" x 19" x 27"

American Metalcraft PB1926 - Deluxe Pizza Delivery Bag W/Rack, 19" x 19" x 27"

Item #: WBB552942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $258.95

Quantity

Popular item in this category

American Metalcraft PB1914 - Deluxe Pizza Delivery Bag W/Rack, 19" x 19" x 14"

Usually ships in 7 to 10 days

Not Yet Rated

$206.95

Customers Also Viewed

Deluxe Pizza Delivery Bag W/Rack, 19" X 19" X 27"

Deluxe Delivery Bags with Rack, Bags have heavy nylon construction with reinforced stitching, contain PVC foam for insulation, and feature a two-handled strap for carrying. 19" x 19" x 27" (48.26 x 48.26 x 66 cm) Holds up to 10 pizza boxes

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONDeluxe Delivery Bags with Rack, 19 Inches x 19 Inches x 27 Inches (48.26 x 48.26
  • MANUFACTURER PART NUMBERPB1926
  • PACKAGE QUANTITY1
  • HEIGHT INCHES27
  • DEPTH INCHES19
  • WIDTH INCHES19
  • COLOR FINISHRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PB1926 - Deluxe Pizza Delivery Bag W/Rack, 19" x 19" x 27"

American Metalcraft PB1926 - Deluxe Pizza Delivery Bag W/Rack, 19" x 19" x 27"

Item #: WBB552942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top