discount codeFree shipping over 300

Applied at checkout

American Metalcraft PB2000 - Pizza Delivery Bag, 20" x 20", Holds (2) 18" Boxes

American Metalcraft PB2000 - Pizza Delivery Bag, 20" x 20", Holds (2) 18" Boxes

Item #: WBB552495

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $42.95

Quantity

Popular item in this category

American Metalcraft PB1800 - Pizza Delivery Bag, 18" x 18", Holds 2-16" Boxes

Usually ships in 7 to 10 days

Not Yet Rated

$41.95

Customers Also Viewed

Pizza Delivery Bag, 20" X 20", Holds 2-18" Boxes

Standard Pizza Delivery Bags. One inch (2.54 cm) thick foam padding for insulation. Heat reflecting Mylar interior reinforced with nylon for added strength. Large grommet holes for steam ventilation. Red vinyl exterior. These bags are designed to carry two boxed pizzas. Crossed carrying straps make handling easy. Materials and workmanship guaranteed.20" x 20" (50.8 x 50.8 cm) Holds two 18" (45.7 cm) pizza boxes

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONStandard Pizza Delivery Bags, 20 Inches x 20 Inches (50.8 x 50.8 cm) Holds two 1
  • MANUFACTURER PART NUMBERPB2000
  • PACKAGE QUANTITY1
  • DEPTH INCHES20
  • WIDTH INCHES20
  • COLOR FINISHRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PB2000 - Pizza Delivery Bag, 20" x 20", Holds (2) 18" Boxes

American Metalcraft PB2000 - Pizza Delivery Bag, 20" x 20", Holds (2) 18" Boxes

Item #: WBB552495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top