Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco APZC-8 Coupe Rim Pizza Pan - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Winco APZC-8 Coupe Rim Pizza Pan - Pkg Qty 36

Item #: WBB1360157

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.18 each

Sold in packages of 36

Price: $42.48
Product Information
Customer Review
Product Q&A
Winco APZC-8 Coupe Rim Pizza Pan

Coupe Style Pizza Tray, 8".



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERAPZC-8
    • STYLECoupe
    • TYPEPizza Pan
    • PACKAGE QUANTITY36
    • DIAMETER INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed