discount codeFree shipping over 300

Applied at checkout

Winco APZS-13 Pizza Screen - Pkg Qty 12

Winco APZS-13 Pizza Screen - Pkg Qty 12

Item #: WBB1360162

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.08 ea.

Price: $24.96 / Pkg of 12

Quantity

Popular item in this category

Winco APZS-8 Pizza Screen - Pkg Qty 12

Usually ships in 7 to 10 days

Not Yet Rated

$13.92

Customers Also Viewed

Winco APZS-13 Pizza Screen

13" Seamless Aluminum Pizza Screen.



Product Specifications

  • BRANDWinco
  • TYPESeamless Rim Pizza Screen
  • MANUFACTURER PART NUMBERAPZS-13
  • PACKAGE QUANTITY12
  • SHAPERound
  • WIDTH INCHES13
  • DIAMETER INCHES13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco APZS-13 Pizza Screen - Pkg Qty 12

Winco APZS-13 Pizza Screen - Pkg Qty 12

Item #: WBB1360162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top