Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco APZS-9 Pizza Screen - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Winco APZS-9 Pizza Screen - Pkg Qty 12

Item #: WBB1359533

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.92 Save up to 50%
$1.34 each

Sold in packages of 12

Price: $16.08
Product Information
Customer Review
Product Q&A
Winco APZS-9 Pizza Screen

9" Seamless Aluminum Pizza Screen.



Product Specifications

    • BRANDWinco
    • MANUFACTURERS PART NUMBERAPZS-9
    • TYPESeamless Rim Pizza Screen
    • PACKAGE QUANTITY12
    • SHAPERound
    • DIAMETER INCHES9
    • WIDTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!