Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SQ1215 - Deep Dish Pan, Straight Sided, 12 x 12 x 1-1/2" Deep, Solid
See all 38 items in product family

American Metalcraft SQ1215 - Deep Dish Pan, Straight Sided, 12 x 12 x 1-1/2" Deep, Solid

Item #: WBB552208

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($95.00)

Price: $19.00
Product Information
Customer Review
Product Q&A
Deep Dish Pan, Straight Sided, 12X12X1.5" Deep, Solid

Square Deep Dish Pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. 12" x 12" x 1-1/2" (30.5 x 3.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONDeep Dish Pan
    • CONSTRUCTIONAluminum
    • STYLEStraight Sided
    • TYPESolid
    • MANUFACTURER PART NUMBERSQ1215
    • PACKAGE QUANTITY1
    • DEPTH INCHES12
    • SHAPESquare
    • HEIGHT INCHES1-1/2
    • WIDTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!