Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ER333 - Egg Ring, 3-1/8" Diameter, 3/8" Wall, W/Handle
See all 31 items in product family

American Metalcraft ER333 - Egg Ring, 3-1/8" Diameter, 3/8" Wall, W/Handle

Item #: WBB550658

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 36 ($90.00)

Price: $2.50
Product Information
Customer Review
Product Q&A
Egg Ring, 3-1/8" Diameter, 3/8" Wall, W/Handle

Coil handle egg ring, Heavy chrome plated on half round wire. 3/8" (.95 cm) wall. 3-1/8" Dia. (7.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONHalf Round Wire
    • CONSTRUCTIONChrome
    • MANUFACTURER PART NUMBERER333
    • PACKAGE QUANTITY1
    • HEIGHT INCHES3/8
    • COLOR FINISHChrome
    • DIAMETER INCHES3-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!