Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ER487 - Egg Ring, 5" Diameter, 1" High, W/Handle
See all 31 items in product family

American Metalcraft ER487 - Egg Ring, 5" Diameter, 1" High, W/Handle

Item #: WBB550800

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($104.00)

Price: $5.20
Product Information
Customer Review
Product Q&A
Egg Ring, 5" Diameter, 1" High, W/Handle

Standard egg rings, All stainless steel rings and handles. Stainless or aluminum covers come with handy plastic knobs. 1" (2.54 cm) high. 5" ring (12.7 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONEgg Ring w/Handle
    • CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBERER487
    • PACKAGE QUANTITY1
    • DIAMETER INCHES5
    • HEIGHT INCHES1
    • WIDTH INCHES8-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!