discount codeFree shipping over 300

Applied at checkout

American Metalcraft 28711 - Mega Pizza Screen, 11", 1/4" Holes, Aluminum

American Metalcraft 28711 - Mega Pizza Screen, 11", 1/4" Holes, Aluminum

Item #: WBB552805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $7.30

Quantity

Popular item in this category

American Metalcraft 28714 - Mega Pizza Screen, 14", 1/4" Holes, Aluminum

Usually ships in 7 to 10 days

Not Yet Rated

$9.60

Customers Also Viewed

American Metal Craft 28711, Mega Pizza Screen, 11", 1/4" Holes, Aluminum

Mega Screen The only pizza screens tough enough to exceed the high standards of NSF, Mega Screens are the smart choice. Holes and open rims make cleaning a breeze and improve food safety. Available in aluminum or hard coat anodized aluminum, Mega Screens can last 5 to 10 times longer than standard pizza screens. Hard coat Mega screens are the most durable, cost-effective screens for conveyor oven use. 11" ID x 11-3/4" OD (27.9 x 28.7 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONPizza Baking Screen
  • CONSTRUCTIONAluminum
  • TYPEMega Pizza Screen
  • HOLES1/4"
  • MANUFACTURER PART NUMBER28711
  • PACKAGE QUANTITY1
  • HEIGHT INCHES1/4
  • DEPTH INCHES--
  • SHAPERound
  • WIDTH INCHES--
  • DIAMETER INCHES11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

16 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 28711 - Mega Pizza Screen, 11", 1/4" Holes, Aluminum

American Metalcraft 28711 - Mega Pizza Screen, 11", 1/4" Holes, Aluminum

Item #: WBB552805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top