discount codeFree shipping over 300

Applied at checkout

American Metalcraft 28715 - Mega Pizza Screen, 15", 1/4" Holes, Aluminum

American Metalcraft 28715 - Mega Pizza Screen, 15", 1/4" Holes, Aluminum

Item #: WBB552858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $10.25

Quantity

Popular item in this category

American Metalcraft 28718 - Mega Pizza Screen, 18", 1/4" Holes, Aluminum

Usually ships in 7 to 10 days

Not Yet Rated

$14.00

Customers Also Viewed

American Metal Craft 28715, Mega Pizza Screen, 15", 1/4" Holes, Aluminum

Mega Screen The only pizza screens tough enough to exceed the high standards of NSF, Mega Screens are the smart choice. Holes and open rims make cleaning a breeze and improve food safety. Available in aluminum or hard coat anodized aluminum, Mega Screens can last 5 to 10 times longer than standard pizza screens. Hard coat Mega screens are the most durable, cost-effective screens for conveyor oven use. 15" ID x 15-3/4" OD (38.1 x 38.9 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONPizza Baking Screen
  • CONSTRUCTIONAluminum
  • TYPEMega Pizza Screen
  • HOLES1/4"
  • MANUFACTURER PART NUMBER28715
  • PACKAGE QUANTITY1
  • HEIGHT INCHES1/4
  • DEPTH INCHES--
  • SHAPERound
  • WIDTH INCHES--
  • DIAMETER INCHES15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft 28715 - Mega Pizza Screen, 15", 1/4" Holes, Aluminum

American Metalcraft 28715 - Mega Pizza Screen, 15", 1/4" Holes, Aluminum

Item #: WBB552858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top