Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 28718 - Mega Pizza Screen, 18", 1/4" Holes, Aluminum
See all 70 items in product family

American Metalcraft 28718 - Mega Pizza Screen, 18", 1/4" Holes, Aluminum

Item #: WBB552861

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($126.00)

Price: $14.00
Product Information
Customer Review
Product Q&A
American Metal Craft 28718, Mega Pizza Screen, 18", 1/4" Holes, Aluminum

Mega Screen The only pizza screens tough enough to exceed the high standards of NSF, Mega Screens are the smart choice. Holes and open rims make cleaning a breeze and improve food safety. Available in aluminum or hard coat anodized aluminum, Mega Screens can last 5 to 10 times longer than standard pizza screens. Hard coat Mega screens are the most durable, cost-effective screens for conveyor oven use. 18" ID x 18-3/4" OD (45.7 x 46.5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBER28718
    • DESCRIPTIONPizza Baking Screen
    • CONSTRUCTIONAluminum
    • TYPEMega Pizza Screen
    • HOLES1/4"
    • PACKAGE QUANTITY1
    • DEPTH INCHES--
    • SHAPERound
    • DIAMETER INCHES18
    • HEIGHT INCHES1/4
    • WIDTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!