Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 7007 - Pan Cover, 7" Diameter, Aluminum
See all 29 items in product family

American Metalcraft 7007 - Pan Cover, 7" Diameter, Aluminum

Item #: WBB552272

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($89.87)

Price: $4.73
Product Information
Customer Review
Product Q&A
Pan Cover, 7" Diameter, Aluminum

Pan Cover 6-3/4" ID x 8-1/2" OD x 1/4" Deep, For 7" ID pans (17.1 cm x 21.6 cm x .6 cm for 17.8 cm pans) Cover only for 4007, 8007, 5007, 5107, Stacking Cover for DEP7, 2007, 9007

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPan Cover
    • CONSTRUCTIONAluminum
    • TYPEFlat
    • MANUFACTURER PART NUMBER7007
    • PACKAGE QUANTITY1
    • DIAMETER INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!