Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 18917SPHC - Pizza Disk, 17", Super Perforated, 550 Holes, W/Hard Coat
See all 49 items in product family

American Metalcraft 18917SPHC - Pizza Disk, 17", Super Perforated, 550 Holes, W/Hard Coat

Item #: WBB552123

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($103.80)

Price: $25.95
Product Information
Customer Review
Product Q&A
Pizza Disk, 17", Super Perforated, 550 Holes, W/Hardcoat

Superperf Disk - Hard coat (SPHC) 17" Dia. (43.2 cm) 550 Holes

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Disc W/ Hardcoat
    • CONSTRUCTIONAluminum
    • TYPESuper Perforated
    • HOLES550
    • MANUFACTURER PART NUMBER18917SPHC
    • PACKAGE QUANTITY1
    • SHAPERound
    • DIAMETER INCHES17
    • HEIGHT INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!