American Metalcraft 18918PHC - Pizza Disk, 18", Perforated, 275 Holes, W/Hard Coat
See all 49 items in product family

American Metalcraft 18918PHC - Pizza Disk, 18", Perforated, 275 Holes, W/Hard Coat

Item #: WBB552257

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($103.80)

Price: $25.95
Product Information
Customer Review
Product Q&A
Pizza Disk, 18", Perforated, 275 Holes, W/Hardcoat

Perforated Disks Manufactured from 18 gauge 1 mm aluminum, Perforated Disks can produce a more evenly baked crust by allowing air to circulate beneath the crust. The edges of the disks and the edges of the holes are unfinished and may be sharp. Holes 3/8" (9 mm) Diameter. Perf Disk - Hard coat (PHC) 18" Dia. (45.7 cm) 275 Holes

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Disc W/ Hardcoat
    • CONSTRUCTIONAluminum
    • TYPEPerforated
    • HOLES275
    • MANUFACTURER PART NUMBER18918PHC
    • PACKAGE QUANTITY1
    • SHAPERound
    • DIAMETER INCHES18
    • HEIGHT INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!