Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 18908PHC - Pizza Disk, 8", Perforated, 57 Holes, W/Hard Coat
See all 49 items in product family

American Metalcraft 18908PHC - Pizza Disk, 8", Perforated, 57 Holes, W/Hard Coat

Item #: WBB552234

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($110.00)

Price: $11.00
Product Information
Customer Review
Product Q&A
Pizza Disk, 8", Perforated, 57 Holes, W/Hardcoat

Perforated Disks Manufactured from 18 gauge 1 mm aluminum, Perforated Disks can produce a more evenly baked crust by allowing air to circulate beneath the crust. The edges of the disks and the edges of the holes are unfinished and may be sharp. Holes 3/8" (9 mm) Diameter. Perf Disk - Hard coat (PHC) 8" Dia. (20.3 cm) 57 Holes

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Disc W/ Hardcoat
    • CONSTRUCTIONAluminum
    • TYPEPerforated
    • HOLES57
    • MANUFACTURER PART NUMBER18908PHC
    • PACKAGE QUANTITY1
    • SHAPERound
    • DIAMETER INCHES8
    • HEIGHT INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!