discount codeFree shipping over 300

Applied at checkout

American Metalcraft CAR18HC - Pizza Pan, 18" Dia., 11/16" Deep, Car Pan With Hard Coat, Solid

American Metalcraft CAR18HC - Pizza Pan, 18" Dia., 11/16" Deep, Car Pan With Hard Coat, Solid

Item #: WBB552512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $34.95

Quantity

Customers Also Viewed

Pizza Pan, 18" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid

CAR pans are made without a rolled edge. The top edge is left unfinished and may be sharp so it can cut dough. Sheeted dough can be placed over the pan and then cut off with a rolling pin or pie roller. CAR HC Hard Coat Anodized 14 ga., 1.5 mm Aluminum 18" Top OD, 17" Bottom ID, 11/16" Deep (45.7 x 43.2 x 1.7 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONCAR HC Hard Coat Anodized 14 ga., 1.5 mm Aluminum 18 Inches Top OD, 17 Inches
  • CONSTRUCTIONAluminum
  • STYLEHard Coat Anodized
  • TYPESolid
  • MANUFACTURER PART NUMBERCAR18HC
  • PACKAGE QUANTITY1
  • HEIGHT INCHES11/16
  • DIAMETER INCHES18
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CAR18HC - Pizza Pan, 18" Dia., 11/16" Deep, Car Pan With Hard Coat, Solid

American Metalcraft CAR18HC - Pizza Pan, 18" Dia., 11/16" Deep, Car Pan With Hard Coat, Solid

Item #: WBB552512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top