discount codeFree shipping over 300

Applied at checkout

American Metalcraft CAR29 - Pizza Pan, 29" Dia., 11/16" Deep, Car Pan, Solid

American Metalcraft CAR29 - Pizza Pan, 29" Dia., 11/16" Deep, Car Pan, Solid

Item #: WBB552568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $40.95

Quantity

Popular item in this category

Customers Also Viewed

Pizza Pan, 29" Dia., 11/16" Deep, Car Pan, Solid

CAR pans are made without a rolled edge. The top edge is left unfinished and may be sharp so it can cut dough. Sheeted dough can be placed over the pan and then cut off with a rolling pin or pie roller. CAR Heavy Weight 14 ga., 1.5 mm Aluminum 29" Top OD, 28" Bottom ID, 11/16" Deep (73.6 x 71.1 x 1.7 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONAluminum 29 Inches Top OD, 28 Inches Bottom ID, 11/16 Inches Deep (73.6 x 71.
  • CONSTRUCTIONAluminum
  • STYLERound
  • TYPESolid
  • MANUFACTURER PART NUMBERCAR29
  • PACKAGE QUANTITY1
  • HEIGHT INCHES11/16
  • WIDTH INCHES29
  • DIAMETER INCHES29
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CAR29 - Pizza Pan, 29" Dia., 11/16" Deep, Car Pan, Solid

American Metalcraft CAR29 - Pizza Pan, 29" Dia., 11/16" Deep, Car Pan, Solid

Item #: WBB552568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top