discount codeFree shipping over 300

Applied at checkout

American Metalcraft CAR7 - Pizza Pan, 6-3/4" Dia., 5/8" Deep, Car Pan, Solid

American Metalcraft CAR7 - Pizza Pan, 6-3/4" Dia., 5/8" Deep, Car Pan, Solid

Item #: WBB552571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 24

Price: $3.59

Quantity

Popular item in this category

American Metalcraft CAR95 - Pizza Pan, 9" Dia., 11/16" Deep, Car Pan, Solid

Usually ships in 7 to 10 days

Not Yet Rated

$4.52

Customers Also Viewed

Pizza Pan, 6-3/4" Dia., 5/8" Deep, Car Pan, Solid

CAR pans are made without a rolled edge. The top edge is left unfinished and may be sharp so it can cut dough. Sheeted dough can be placed over the pan and then cut off with a rolling pin or pie roller. CAR Heavy Weight 14 ga., 1.5 mm Aluminum 7" Top OD, 6" Bottom ID, 5/8" Deep (19.7 x 14.6 x 1.6 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONCAR Heavy Weight 14 ga., 1.5 mm Aluminum 7 Inches Top OD, 6 Inches Bottom ID,
  • CONSTRUCTIONAluminum
  • STYLERound
  • TYPESolid
  • MANUFACTURER PART NUMBERCAR7
  • PACKAGE QUANTITY1
  • HEIGHT INCHES11/16
  • DIAMETER INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

24 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CAR7 - Pizza Pan, 6-3/4" Dia., 5/8" Deep, Car Pan, Solid

American Metalcraft CAR7 - Pizza Pan, 6-3/4" Dia., 5/8" Deep, Car Pan, Solid

Item #: WBB552571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top