discount codeFree shipping over 300

Applied at checkout

American Metalcraft CAR9HC - Pizza Pan, 8-1/2" Dia., 5/8" Deep, Car Pan With Hard Coat, Solid

American Metalcraft CAR9HC - Pizza Pan, 8-1/2" Dia., 5/8" Deep, Car Pan With Hard Coat, Solid

Item #: WBB552649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $12.50

Quantity

Popular item in this category

Customers Also Viewed

Pizza Pan, 8-1/2" Dia., 5/8" Deep, Car Pan With Hardcoat, Solid

CAR pans are made without a rolled edge. The top edge is left unfinished and may be sharp so it can cut dough. Sheeted dough can be placed over the pan and then cut off with a rolling pin or pie roller. CAR HC Hard Coat Anodized 14 ga., 1.5 mm Aluminum 8-1/2" Top OD, 7-1/2" Bottom ID, 5/8" Deep (21.6 x 19 x 1.6 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • DESCRIPTIONCAR HC Hard Coat Anodized 14 ga., 1.5 mm Aluminum 8-1/2 Inches Top OD, 7-1/2 I
  • CONSTRUCTIONAluminum
  • STYLEHard Coat Anodized
  • TYPESolid
  • MANUFACTURER PART NUMBERCAR9HC
  • PACKAGE QUANTITY1
  • HEIGHT INCHES11/16
  • DIAMETER INCHES8-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

8 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft CAR9HC - Pizza Pan, 8-1/2" Dia., 5/8" Deep, Car Pan With Hard Coat, Solid

American Metalcraft CAR9HC - Pizza Pan, 8-1/2" Dia., 5/8" Deep, Car Pan With Hard Coat, Solid

Item #: WBB552649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top