Pizza Pans
Type
Brand
Shape
Package Quantity
Width
Material
Height
Price
American Metalcraft SQ1020 - Deep Dish Pan, Straight Sided, 10 x 10 x 2 Deep, Solid
Height
2 in
Diameter
12 in
Alegacy HA10 - Sloped Rim Trays, 10" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12
Diameter
10 in
Diameter
19 in
Height
11/16 in
Alegacy HA15 - Sloped Rim Trays, 15" Aluminum Pizza Tray, .040" Thick - Pkg Qty 12
Diameter
15 in
American Metalcraft HCSQ1220 - Deep Dish Pan, Straight Sided, 12" x 12" x 2" Deep, Hard Coat
Height
2 in
American Metalcraft CAR12HC - Pizza Pan, 12" Dia., 11/16" Deep, Car Pan With Hard Coat, Solid
Diameter
12 in
Height
11/16 in
Height
2 in
American Metalcraft SQ1420 - Deep Dish Pan, Straight Sided, 14 x 14 x 2" Deep, Solid
Height
2 in
American Metalcraft SQ1620 - Deep Dish Pan, Straight Sided, 16 x 16 x 2" Deep, Solid
Height
2 in
Diameter
13 in