Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft CTP16 - Pizza Pan, Coupe Style, 16", Solid
See all 60 items in product family

American Metalcraft CTP16 - Pizza Pan, Coupe Style, 16", Solid

Item #: WBB552161

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($93.60)

Price: $7.80
Product Information
Customer Review
Product Q&A
Pizza Pan, Coupe Sty, 16", Solid

Coupe style pans Just like the TP Pizza Pans, these CTP Pans are manufactured from the finest grade of aluminum. It's really pretty simple. The harder materials used in our pans last longer than the cheap materials used in our competitors' commodity-type pans. CTP Standard Weight 18 Ga., 1 mm Aluminum 16" OD x 14" ID (40.6 x 35.5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • DESCRIPTIONPizza Pan Solid
    • CONSTRUCTIONAluminum
    • STYLECoupe
    • TYPEPizza Pan
    • MANUFACTURER PART NUMBERCTP16
    • PACKAGE QUANTITY1
    • DIAMETER INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!